This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

Ginger

Kubic 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G4662PC
  • Item #4875604
  • Manufacturer Part #4662/PC
4.1 out of 5 Customer Rating
Brand image
Ginger

Kubic 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G4662PC
  • Item #4875604
  • Manufacturer Part #4662/PC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Two-post design; square corners
  • Includes Installation Hardware
  • Complements Kubic product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
IAPMO Listed:
No
Length:
18 in
Material:
Brass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752920425
Width:
2-3/4 in