2-Light Plain in Polished Chrome Rosette
Kubic 2-Light Plain in Polished Chrome Rosette
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available finishes: Polished chrome, polished nickel & satin nickel
- Solid brass construction
- Satin etched cased opal glass
- Single -post, double light design
- UL listed for damp locations (U.S. and Canada)
- ADA compliant
- Max. 100 Watt Type A-19 bulb (not supplied) required
- May be installed with shade facing upward or downward
- This light uses a non-standard size backplate. This light is designed to be installed onto a raised cover plate attached to an electrical box installed pre-drywall stage
- Complements Kubic product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Collection:
- Kubic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Mouth Blown, Opal
- Height:
- 3-63/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 736752918354
- Watts:
- 200
- Width:
- 19-1/10