2 Robe Hook in Polished Chrome
Kubic 2 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass construction
- Complements Kubic product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3
- Diameter:
- 1-9/25
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-51/100
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752918743
- Width:
- 2-47/50