This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Ginger

Kubic 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #G4603MB
  • Item #7379094
  • Manufacturer Part #4603/MB
3.6 out of 5 Customer Rating
Brand image
Ginger

Kubic 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #G4603MB
  • Item #7379094
  • Manufacturer Part #4603/MB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Kubic product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
NSF Certified:
No
Number of Bars:
1
Projection:
3 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752923853
Width:
4 in