3 in. 1-Light Plain Rosette in Polished Chrome
Kubic 3 in. 1-Light Plain Rosette in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Satin Etched Cased Opal Glass
- Single -post, single light design
- UL listed for damp locations (U.S. and Canada)
- ADA compliant
- Max. 100 Watt Type A-19 bulb (not supplied) required
- May be installed with shade facing upward or downward
- 4.6" Rosette
- Complements Kubic product series
Specifications
- Collection:
- Kubic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 12-1/4
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Brass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Yes
- UPC:
- 736752919115
- Watts:
- 100
- Width:
- 4-5/8