This product requires certification to purchase.

42 Grab Bar CP

This product has been replaced by

42 GRAB BAR - SQUARE CORNERS
Ginger 42 GRAB BAR - SQUARE CORNERS
Manufacturer Part #2480-3942/PC
Ginger

Kubic 42 Grab Bar CP

  • Fast #
  • Part #G4666PC
  • Item #4875455
  • Manufacturer Part #4666/PC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

42 GRAB BAR - SQUARE CORNERS
Ginger 42 GRAB BAR - SQUARE CORNERS
Manufacturer Part #2480-3942/PC
Ginger

Kubic 42 Grab Bar CP

  • Fast #
  • Part #G4666PC
  • Item #4875455
  • Manufacturer Part #4666/PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Three-post design; square corners
  • Includes Installation Hardware
  • Complements Kubic product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4
Height:
3
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
42
Material:
Brass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752920678
Width:
42