Hotel Shelf Mounting Kit in Satin Nickel
Kubic Hotel Shelf Mounting Kit in Satin Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
- Intended for use with Ginger hotel shelf frame as specified: XX40-20, XX40-24, XX43-20, XX43-24, XX43S-24. Frames are sold separately
- Complements Kubic product series
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752919245
- Width:
- 11-1/10