This product requires certification to purchase.

Round Open Towel Ring in Polished Nickel

Ginger

Kubic Round Open Towel Ring in Polished Nickel

  • Fast #
  • Part #G4605PN
  • Item #4210879
  • Manufacturer Part #4605/PN
4.8 out of 5 Customer Rating
Brand image
Ginger

Kubic Round Open Towel Ring in Polished Nickel

  • Fast #
  • Part #G4605PN
  • Item #4210879
  • Manufacturer Part #4605/PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Double-post design with rigid, downwardly curved bar
  • Includes Installation Hardware
  • Complements Kubic product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Kubic
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-7/8 in
Hardware Included:
Yes
Height:
9-3/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-3/5 in
Material:
Brass
Mount Type:
Wall
Projection:
3-7/8 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Ring Type:
Open
Shape:
Round
UPC:
736752918606
Width:
2-9/10 in