This product requires certification to purchase.

Straight Shower Rod Polished Chrome

Ginger

Kubic Straight Shower Rod Polished Chrome

  • Fast #
  • Part #G4639BPC
  • Item #4210822
  • Manufacturer Part #4639B/PC
4.6 out of 5 Customer Rating
Brand image
Ginger

Kubic Straight Shower Rod Polished Chrome

  • Fast #
  • Part #G4639BPC
  • Item #4210822
  • Manufacturer Part #4639B/PC
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Sold as pair
  • Works with Straight Shower Rod only
  • Includes Installation Hardware
  • Stainless Steel Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
CSA Certified:
No
Collection:
Kubic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-3/5 in
Installation Type:
Wall Mount
Length:
2-3/5 in
Material:
Brass
Product Type:
Bracket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752918958
Width:
2-3/5 in