Towel Ring in Matte Black
Kubic Towel Ring in Matte Black
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Double-post design with rigid, downwardly curved bar
- Includes Installation Hardware
- Complements Kubic product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-3/4
- Height:
- 4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 736752923877
- Width:
- 7