Wall Mount Toilet Tissue Holder in Polished Nickel
Kubic Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Double-post design with pivoting roller
- Includes Installation Hardware
- Complements Kubic product series
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-4/5
- Hardware Included:
- Yes
- Height:
- 7-3/5
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-11/20
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752918668
- Width:
- 1-4/5