18 in. Towel Bar in Polished Chrome
Lineal 18 in. Towel Bar in Polished Chrome
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Metal Construction
- Complements Lineal product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lineal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752922818