Shower Rod Bracket in Satin Nickel
Lineal Shower Rod Bracket in Satin Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Metal Construction
- IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
- Sold as pair
- Works with Straight Shower Rod only, sold separately
- Includes Installation Hardware
- Stainless Steel Hardware
- Complements Lineal product series
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Lineal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752923167
- Width:
- 2-3/5