18 in. Towel Bar in Satin Nickel
London Terrace 18 in. Towel Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Complements London Terrace product series
- -40°F to +150°F Temperature Range (heater required below 0°F)
- NEMA 4 Rated Enclosure
- Single 1/2" NPT Conduit Entry
- Stainless Steel Output Drive
- ISO Standard Bolting and Drive Dimensions
- Manual Override Standard (except on NEMA 7 and DC motor units)
- Permanent Lubrication
Specifications
- ADA Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752856199