This product requires certification to purchase.

Hanging Toilet Paper Holder in Polished Chrome

Ginger

London Terrace Hanging Toilet Paper Holder in Polished Chrome

  • Fast #
  • Part #G2609PC
  • Item #1718386
  • Manufacturer Part #2609/PC
4.1 out of 5 Customer Rating
Brand image
Ginger

London Terrace Hanging Toilet Paper Holder in Polished Chrome

  • Fast #
  • Part #G2609PC
  • Item #1718386
  • Manufacturer Part #2609/PC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Single-post design with non-separating spring-loaded roller
  • Complements London Terrace product series
  • 300 Series Stainless Steel Captive Enclosure Fasteners
  • ISO Standard Bolting and Drive Dimensions
  • Friction Brake Standard
  • Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
  • Dome Position Indicator
  • Permanently Lubricated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
London Terrace
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-1/2
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752856373
Width:
13-3/4