18 in. Shelf with C-Bracket in Polished Chrome
Sine® 18 in. Shelf with C-Bracket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Tempered glass with polished edges
- Complements Sine product series
- Supports 5 lbs. (2.26 kg.)
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Sine®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-31/50
- Glass Type:
- Tempered
- Height:
- 83/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 17-1/2
- Material:
- Brass
- Number of Shelves:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Rectangular
- UPC:
- 736752854386
- Width:
- 5-31/50