This product requires certification to purchase.

24 in. Tempered Shelf with Towel Bar in Polished Chrome

Ginger

Sine® 24 in. Tempered Shelf with Towel Bar in Polished Chrome

  • Fast #
  • Part #G0219T24PC
  • Item #1810484
  • Manufacturer Part #0219T-24/PC
5 out of 5 Customer Rating
Brand image
Ginger

Sine® 24 in. Tempered Shelf with Towel Bar in Polished Chrome

  • Fast #
  • Part #G0219T24PC
  • Item #1810484
  • Manufacturer Part #0219T-24/PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Tempered Glass
  • Requires Certification

Documents


Specifications

Collection:
Sine®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Clear
Length:
24
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752854324