36 x 16 in. Solid Brass Frameless Mirror
Sine® 36 x 16 in. Solid Brass Frameless Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Frameless
- Solid Brass Construction
- Frameless, beveled glass design
- Aluminum bracket
Specifications
- Collection:
- Sine®
- Height:
- 36
- Installation Type:
- Wall Mount
- Material:
- Brass
- Product Type:
- Specialty Mirrors
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752854508
- Width:
- 16