This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

Ginger

Sine Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G0206PC
  • Item #1718413
  • Manufacturer Part #0206/PC
4.2 out of 5 Customer Rating
Brand image
Ginger

Sine Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G0206PC
  • Item #1718413
  • Manufacturer Part #0206/PC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Single-post, open roller design
  • Complements Sine product series
  • Requires Certification
Dimensions & Measurements
Height
1-3/4 in
Length
6-1/16 in
Width
3-3/8 in
Characteristics & Features
Collection
Sine
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Pivoting
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
736752854225