2 Razor Hook in Polished Chrome
Splashables 2 Razor Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- Lifetime functional guarantee
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Splashables
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 63/100 in
- IAPMO Listed:
- No
- Length:
- 6 ft
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752735401
- Width:
- 1-67/100 in