6 in. Deep Corner Basket in Satin Nickel
Splashables 6 in. Deep Corner Basket in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 5-7/8" along each wall from corner
Specifications
- Collection:
- Splashables
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/10 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 4-4/5 in