Basket in Polished Chrome
Splashables Basket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 3-15/16" from the wall
- Basket has a running length of approximately 6-1/8"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Splashables
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/8
- Material:
- Brass
- Product Type:
- Basket
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752500269