Basket in Satin Nickel
Splashables Basket in Satin Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 3-15/16" from the wall
- Basket has a running length of approximately 6-1/8"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Splashables
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 1
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/8
- Material:
- Brass
- Product Type:
- Basket
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752776220