Combination Corner Basket in Satin Nickel
Splashables Combination Corner Basket in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid brass frame
- Includes Installation Hardware
- Basket extends from corner approximately 8-3/8" and 7-3/16" along walls
- Accommodates optional Razor Hook (599)
- Heavy-gauge, solid brass wires are silver-soldered into the frame for strength and durability
Specifications
- Collection:
- Splashables
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752776305
- Width:
- 5-9/10