This product requires certification to purchase.

2 Robe Hook in Satin Nickel

Ginger

Surface 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #G2810DSN
  • Item #2914588
  • Manufacturer Part #2810D/SN
4.4 out of 5 Customer Rating
Brand image
Ginger

Surface 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #G2810DSN
  • Item #2914588
  • Manufacturer Part #2810D/SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Complements Surface product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Surface
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1-9/16
Height:
2-5/16
Installation Type:
Concealed Screw
Length:
5
Material:
Brass
Mount Type:
Concealed, Wall
Number of Hooks:
2
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752868079