Gallery Rail Shelf in Satin Nickel
Surface Gallery Rail Shelf in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid Brass Construction
- Tempered Glass
- Includes Installation Hardware
- Plated Steel Hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Surface
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-2/5
- Glass Type:
- Tempered
- Height:
- 2-1/5
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Glass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752870140
- Width:
- 23-7/10