Holder in Polished Chrome
Surface Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass frame
- Basket extends approximately 4-1/2" from the wall
- Basket has a running length of approximately 5-1/2"
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Surface
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3/4
- Installation Type:
- Wall Mount
- Length:
- 5-51/100
- Material:
- Brass
- Product Type:
- Holder
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Rectangular
- UPC:
- 736752876968
- Width:
- 4-49/100