This product requires certification to purchase.

Robe Hook in Satin Nickel

Ginger

Surface Robe Hook in Satin Nickel

  • Fast #
  • Part #G2810QSN
  • Item #2914468
  • Manufacturer Part #2810Q/SN
4.1 out of 5 Customer Rating
Brand image
Ginger

Surface Robe Hook in Satin Nickel

  • Fast #
  • Part #G2810QSN
  • Item #2914468
  • Manufacturer Part #2810Q/SN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Complements Surface product series
  • Requires Certification
Dimensions & Measurements
Depth
16-7/10 in
Diameter
1-3/5 in
Height
2-1/5 in
Length
16-3/4 in
Projection
16-7/10 in
Width
16-7/10 in
Characteristics & Features
Collection
Surface
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Brass
Number of Hooks
1
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
736752868116