Round Closed Towel Ring in Polished Chrome
Surface Round Closed Towel Ring in Polished Chrome
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Double-post design with rigid, outwardly curved bar
- Complements Surface product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/5
- CSA Certified:
- No
- Collection:
- Surface
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-91/100
- Hardware Included:
- Yes
- Height:
- 2-1/5
- Installation Type:
- Wall Mount
- Length:
- 9-73/100
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 736752867928
- Width:
- 3-91/100