Surface Double Post Toilet Paper in Polished Chrome
Surface Surface Double Post Toilet Paper in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid Brass Construction
- Double-post design with spring-loaded, non-separating roller
- Includes Installation Hardware
- Complements Surface product series
Specifications
- ADA Compliant:
- No
- Collection:
- Surface
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-71/100 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752868000