Surface Shower Shelf CORNRCOMBO LEF
Surface Surface Shower Shelf CORNRCOMBO LEF
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass frame
- Includes Installation Hardware
- Basket extends from corner approximately 8-13/16 and 9-3/8" along walls
Specifications
- Collection:
- Surface
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- G28504LSN
- UPC:
- 736752877088