*CVR* 24 HOTEL SHLF FRM SQ CNR W/ B
Universal *CVR* 24 HOTEL SHLF FRM SQ CNR W/ B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass frame
- Only works with following hotel shelf mounting kits 464B, 114B, 154B, 640B, 034B
- Shelf extends 11 in from the wall
- Integral towel bar
Specifications
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-11/25
- Hardware Included:
- No
- Height:
- 4-7/50
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- GXX43S24PN
- UPC:
- 736752919887