20 in. Hotel Shelf Frame with Towel Bar in Polished Chrome
Universal 20 in. Hotel Shelf Frame with Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
- Only works with following hotel shelf mounting kits: 464B, 114B, 154B, 640B, 034B. Mounting kits sold separately
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752919900
- Width:
- 11-39/100 in