24 in. Hotel Shelf Frame with Towel Bar in Satin Nickel
Universal 24 in. Hotel Shelf Frame with Towel Bar in Satin Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
- Only works with following hotel shelf mounting kits: 464B, 114B, 154B, 640B, 034B. Mounting kits sold separately
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 4-1/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752919870
- Width:
- 11-2/5