This product requires certification to purchase.

20 in. Hotel Shelf Frame with Bar in Polished Chrome

Ginger

Chelsea 20 in. Hotel Shelf Frame with Bar in Polished Chrome

  • Fast #
  • Part #GXX4320PC
  • Item #686710
  • Manufacturer Part #XX43-20/PC
4.7 out of 5 Customer Rating
Brand image
Ginger

Chelsea 20 in. Hotel Shelf Frame with Bar in Polished Chrome

  • Fast #
  • Part #GXX4320PC
  • Item #686710
  • Manufacturer Part #XX43-20/PC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
  • Only works with following hotel shelf mounting kits: 464B, 114B, 154B, 640B, 034B. Mounting kits sold separately
  • Requires Certification

Specifications

Collection:
Chelsea
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
11-1/10
Height:
4-4/5
Installation Type:
Wall Mount
Length:
20
Material:
Brass
Projection:
11-1/10
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752741532
Width:
11-1/10