This product requires certification to purchase.

GL5626 1/2 135 5.6 QR HSW SPKLR WHIT

GL Series GL5626 1/2 135 5.6 QR HSW SPKLR WHIT

  • Fast #
  • Part #GGL562613503
  • Item #7603159
  • Manufacturer Part #562613503
4.8 out of 5 Customer Rating
Brand image

GL Series GL5626 1/2 135 5.6 QR HSW SPKLR WHIT

  • Fast #
  • Part #GGL562613503
  • Item #7603159
  • Manufacturer Part #562613503
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
GL Series
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
K-Factor:
5.6
Maximum Temperature:
135
Pressure - Maximum:
175 psi
Product Type:
Quick Response
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.