This product requires certification to purchase.

GL5635 1 200 5.6 QR REC 12 PEND CP

GL Series GL5635 1 200 5.6 QR REC 12 PEND CP

  • Fast #
  • Part #GL56352005212
  • Item #7603133
  • Manufacturer Part #56352005212
5 out of 5 Customer Rating
Brand image

GL Series GL5635 1 200 5.6 QR REC 12 PEND CP

  • Fast #
  • Part #GL56352005212
  • Item #7603133
  • Manufacturer Part #56352005212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
GL Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
K-Factor:
5.6
Maximum Temperature:
200
Pressure - Maximum:
175 psi
Product Type:
Quick Response, Pendant
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.