GL5661 1/2286 5.6 UP Sprinkler Head Brass
GL Series GL5661 1/2286 5.6 UP Sprinkler Head Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 5.6
- Maximum Temperature:
- 286
- Pressure - Maximum:
- 175 psi
- Product Type:
- Upright
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Thread Size:
- 1/2
- Type:
- GGL566128601