GL5685 1 200 5.6 SR S&S HSW SPKLR CP
GL Series GL5685 1 200 5.6 SR S&S HSW SPKLR CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- K-Factor:
- 5.6
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Standard Response, Horizontal Sidewall
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.