This product requires certification to purchase.

GL5608 1/2 IC UP SPKLR 5.6K 175 BRS

GL5608 1/2 IC UP SPKLR 5.6K 175 BRS

  • Fast #
  • Part #GGL560817501
  • Item #7383470
  • Manufacturer Part #GL560817501
5 out of 5 Customer Rating
Brand image

GL5608 1/2 IC UP SPKLR 5.6K 175 BRS

  • Fast #
  • Part #GGL560817501
  • Item #7383470
  • Manufacturer Part #GL560817501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
K-Factor:
5.6
Maximum Temperature:
175
Pressure - Maximum:
175 psi
Product Type:
Upright
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.