Call for Pricing
Call for Pricing
This product requires certification to purchase.

4 in. Female x No-Hub Speed Seal Clay Wye

You last purchased this on
 
Gladding McBean

4 in. Female x No-Hub Speed Seal Clay Wye

Brand image
You last purchased this on
 
Gladding McBean

4 in. Female x No-Hub Speed Seal Clay Wye

  • Fast #
  • Part #SSYP
  • Item #1266901
  • Manufacturer Part #SSYP
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-425
End Connection 1:
Female
End Connection 2:
Female
End Connection 3:
No Hub
End Connections:
Female x Female x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Wye
Material:
Clay



Customers Also Bought
1–6 of 18 items
Part #CCF
Item #10045
4.1 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #PFX462F
Item #4393339
4.1 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing