17.8 cu. ft. Full Refrigerator in Black
17.8 cu. ft. Full Refrigerator in Black
Package Quantity Info:
Each: 1Product Details
Product Details
- ENERGY STAR® certified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 32-19/50
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 72-1/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Freezerless Refrigerators
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049461410
- Volts:
- 115V
- Weight:
- 223
- Width:
- 30-7/8