This product requires certification to purchase.

6-1/2 x 6-1/2 in. Twin Wall Hook

Gladiator

6-1/2 x 6-1/2 in. Twin Wall Hook

  • Fast #
  • Part #GGAWUXXTWRH
  • Item #2448306
  • Manufacturer Part #GAWUXXTWRH
3.4 out of 5 Customer Rating
Brand image
Gladiator

6-1/2 x 6-1/2 in. Twin Wall Hook

  • Fast #
  • Part #GGAWUXXTWRH
  • Item #2448306
  • Manufacturer Part #GAWUXXTWRH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holds up to 25 lbs
  • Requires Certification

Documents


Specifications

Color Finish Name:
Granite
Height:
4-1/2 in
Length:
6-1/2 in
Material:
Carbon Steel, Plastic, Rubber
Material Type:
Vinyl
Product Type:
Twin Wall Hook
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UPC:
883049002743
Width:
6-1/2 in