12 x 36 x 1 in. Pleated Air Filter
12 x 36 x 1 in. Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in commercial, industrial and residential HVAC applications
- Fibers do not absorb moisture and will not support microbial growth
- Media is laminated to galvanized metal that stabilizes the media during operation
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 36 in
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Product Type:
- Air Filter
- Size:
- 12 in x 36 in x 1 in
- Width:
- 12 in