This product requires certification to purchase.

14 x 30 x 2 in. Disposable Panel Air Filter

Glasfloss Industries

14 x 30 x 2 in. Disposable Panel Air Filter

  • Fast #
  • Part #GGTASP14302
  • Item #2833613
  • Manufacturer Part #GTASP14302
5 out of 5 Customer Rating
Brand image
Glasfloss Industries

14 x 30 x 2 in. Disposable Panel Air Filter

  • Fast #
  • Part #GGTASP14302
  • Item #2833613
  • Manufacturer Part #GTASP14302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
    Pick Up  Not Available
    Not available in PA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in PA

Product Details

Product Details

  • Fiberglass Panel Air Filter
  • Disposable
  • Requires Certification

Specifications

Depth:
2
Disposable:
Yes
Filter Type:
Panel
Height:
30
Material:
Fiberglass
Product Type:
Air Filter
Type:
GGTASP14302
Width:
14