16 x 20 x 2 in. Air Filter Fiberglass
16 x 20 x 2 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Closed corner construction prevents dust-laden air from bypassing media through open corners
- Metal grids on air entry and air discharge sides
Specifications
- Depth:
- 2
- Disposable:
- No
- Height:
- 20
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Size:
- 16 in x 20 in x 2 in
- Width:
- 16