16 x 22 x 1 in. Pleated Air Filter
16 x 22 x 1 in. Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pleated Air Filter
Specifications
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 22 in
- Product Type:
- Air Filter
- Width:
- 16 in