18 x 20 x 2 in. Air Filter Fiberglass
18 x 20 x 2 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fiberglass Air Filter
- Disposable
Specifications
- Depth:
- 2
- Disposable:
- Yes
- Height:
- 20
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 18 in x 20 in x 2 in
- Width:
- 18