20 x 24 x 1 in. MERV 13 Pleated Air Filter
20 x 24 x 1 in. MERV 13 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 13
- Pleated Air Filter
Specifications
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 13
- Product Type:
- Air Filter
- Width:
- 20 in