This product requires certification to purchase.

21 x 21 x 1 in. Pleated Air Filter

Glasfloss Industries

21 x 21 x 1 in. Pleated Air Filter

  • Fast #
  • Part #GZLPSP21211
  • Item #9633513
  • Manufacturer Part #ZLPSP21211
3.7 out of 5 Customer Rating
Brand image
Glasfloss Industries

21 x 21 x 1 in. Pleated Air Filter

  • Fast #
  • Part #GZLPSP21211
  • Item #9633513
  • Manufacturer Part #ZLPSP21211
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Filter Type:
Pleated
Height:
21
Product Type:
Air Filter
Type:
GZLPSP21211
Width:
21